Beli teclock durometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECLOCK Original Standard Durometer
    Mulai

    Rp12.999.900

    TECLOCK Original Standard Durometer
    Deskripsi:
    This is available as TECLOCK original standard based on customers' requirement, even though they are not prescribed in JIS or ISO. Type E 2 durometer for soft rubber with around half of spring load value of Type E, and Type FO to measure hardness of polystyrene sponge for the level of sponge for washing dishes are available.
  2. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  3. TECLOCK Durometer General Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.499.900

    TECLOCK Durometer General Rubber
    atribut:
    • Type: Stop Hand With Pointer
  4. TECLOCK Durometer Ordinary Rubber
    Mulai

    Rp7.099.900

    TECLOCK Durometer Ordinary Rubber
    atribut:
    • Type: Stop Hand With Pointer
  5. TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)
    Mulai

    Rp12.999.900

    TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)
    Deskripsi:
    This standard is prescribed by plastic industry in Japan apart from testing method of hardness of rubber. This is basically equal to Durometer of JIS K 6253, as only its round up method of spring load value etc. is different. But we distinguish model name as another Durometer according to the view of conformity to standard.
  6. TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Mulai

    Rp9.499.900

    TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Deskripsi:
    This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
  7. TECLOCK Manual Durometer Stand
    Mulai

    Rp20.999.900

    TECLOCK Manual Durometer Stand
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • TRUSCO Number: 816-7853
  8. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  9. TECLOCK Durometer Bolt Soft Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    TECLOCK Durometer Bolt Soft Rubber
    Deskripsi:
    TECLOCK Durometers show the degree of hardness by value whether a non-rigid material like rubber is soft or hard (hardness gauge for rubber or plastic)
    atribut:
    • Type: Stop Hand With Pointer
  10. Insize Handheld Analog Durometer Shore A Scale
    Mulai

    Rp2.699.900

    Insize Handheld Analog Durometer Shore A Scale
    atribut:
    • Operation Type: Mechanical
    • Tip Angle (°): 35
    • Functions: On/Zero Off, Data/Hold
    • Scale: Shore A
    • Graduations: 1 HA
    • Dial Reading: 0-100
    • Indenter Protrusion (inch): 0.1
    • Indenter Shape: Blunt Taper
  11. Mitutoyo Digital Durometer
    Mulai

    Rp13.999.900

    Mitutoyo Digital Durometer
    Deskripsi:
    The Mitutoyo Hardmatic digital and analog Durometer provides accurate, repeatable hardness test results on various soft materials from rubber and neoprene to leather and plastics. A data hold function (digital models) and peak retaining hand (on analog models) allows for error-free reading.
    atribut:
    • Shore Scale: A
    • Applications: Natural Rubber, Soft Elastomers, etc.
    • Range: 33147
    • Indenter Diameter (mm): 1.25
    • Indenter Protrusion (mm): 2.5
    • Indenter Tip Diameter (mm): 0.79
    • Indenter Tip Type: Blunt Taper
    • Spring Force: WA=550+75HDmN
    • Tip Angle (°): 35±0.25
    • Type: Compact
  12. Dasqua Digital Shore Durometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Dasqua Digital Shore Durometer
    Deskripsi:
    Testing the hardness of soft rubber,printer roller and other elastomer materialPortable device, rugged plastic housing,front plate made of rugged polyamideLarge LED display for clear and easy readingON/OFF button and data hold button for one-hand-use
    atribut:
    • Pressure Needle Range (mm): 2.5
  13. ASKER Durometer Type C
    Mulai

    Rp44.999.900

  14. Lion Star Sapu Plafon Kemoceng Livina (Ceiling Broom)
    Mulai

    Rp119.900

    Lion Star Sapu Plafon Kemoceng Livina (Ceiling Broom)
    atribut:
    • Packing Dimensions (mm): 850 x 585 x 244
    • Dimensions (mm): Ø 190 x H 1300
    • Color: Random Color
    • Volume (m³): 0.121
  15. TECLOCK Durometer with Deep Hole/ Long Leg Type
    Mulai

    Rp15.999.900

    TECLOCK Durometer with Deep Hole/ Long Leg Type
    Deskripsi:
    In some cases, such as the measurement surface of uneven or with a narrow flat area and the bottom of deep hollow, it may be impossible to achieve the proper results because of the difficult contact of the presser foot. The Deep Hole (H) type and the Long Leg (L) type make such measurements possible with a small or long presser foot. Both are supplied with Peak Pointer and the upper/lower limiters. The Long Leg type meets also to DIN 53505 standard.
  16. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.199.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  17. TECLOCK Durometer Periodical Inspection/ Calibration
    Mulai

    Rp20.999.900

    TECLOCK Durometer Periodical Inspection/ Calibration
    Deskripsi:
    Durometer is a testing machine. In case that it corresponds to "Monitoring Machine" and "Measuring Machine" of ISO 9001 (JIS G 9001), controlling machines along with it is needed. Teclock is one of a few manufacturers of durometer which has obtained the authentication of ISO 9001 and can originally issue 3 kinds of traceability system diagram, calibration certificate and inspection report that are needed for calibration documents. In addition, Teclock can issue 3 kinds of documents for durometer tester and indentor height gauge, that are needed for internal inspection. Use these for control based on internal calibration standard.
Daftar Harga teclock durometer Terbaru October 2026
TECLOCK Original Standard DurometerRp12.999.900
TECLOCK Durometer Soft PlasticRp7.799.900
TECLOCK Hardness Tester (Alat Uji Kekerasan)Rp9.899.900
TECLOCK Durometer General RubberRp9.499.900
TECLOCK Durometer Plastic / Hard RubberRp8.399.900
TECLOCK Durometer Ordinary RubberRp7.099.900
TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)Rp12.999.900
TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)Rp9.499.900
TECLOCK Manual Durometer StandRp20.999.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait